Shop All Universal Joints
Ruland
Single U-Joint, 30 mm x 24 mm Bores, 50.7 mm OD, Stainless
Mfr # US32-30MM-24MM-SS
Zoro # G800675115
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 50.7 mm
- Bore 30 mm x 24 mm
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # US32-30MM-24MM-SS
- Zoro # G800675115
- UPC # 63452933460
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 50.7 mm |
Length | 139.7 mm |
Hub Depth | 43.2 mm |
Yoke Length (LY) | 69.9 mm |
Details
Type | Single, Friction Bearing |
Bore | 30 mm x 24 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
SAE or Metric | Metric |
Weight | 3.404 lbs |
Rated Torque | 352.5 Nm |
Matching Boot | UBOOT32/51-NI-KIT |
B1 Shaft Penetration | 43.2 mm |
B2 Shaft Penetration | 43.2 mm |
Max Operating Angle | 45° |
Bore Tolerance | +0.025 mm / -0.000 mm |
Style | Round Bore |
Max. Torque | 1762.6 Nm |
Description
This Ruland single friction bearing universal joint has 30mm x 24mm bores, a 50.7mm outer diameter, and a 139.7mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5 Port, 2 Position, Dbl, 24VDC (SY5240-5DZ)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4112)
- INTERSTATE PNEUMATICS 1/8 Inch Steel Double Loop x 20-1/4 Inch Jack Hammer Hose Safety Cable Whip, PK 25 (CU-SC2014-25K)
- DIXON RollOver Smooth ID Band Clamp, 2-3/4" ID (JS210)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- LOVEJOY Universal Joint, Bored D, 5/8 x 3/4 Bore (D-8B 5/8 x 3/4 kw/ss)
- Ruland Universal Joints