Shop All Universal Joints
Ruland
Single U-Joint, 28 mm x 28 mm Bores, 63.4 mm OD, Stainless
Mfr # USSK40-28MM-28MM-SS
Zoro # G700675826
Free Shipping & Returns
$1,774.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 63.4 mm
- Bore 28 mm x 28 mm
- SAE or Metric Metric
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK40-28MM-28MM-SS
- Zoro # G700675826
- UPC # 63452934482
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 63.4 mm |
Length | 177.8 mm |
Yoke Length (LY) | 88.9 mm |
Set Screw Size | 3/8/2016 |
Hub Depth | 53.1 mm |
Details
Type | Single, Friciton Bearing |
Bore | 28 mm x 28 mm |
SAE or Metric | Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Keyway | 8 mm x 8 mm |
Material | 303 Stainless Steel |
Setscrew | 3/8-16 |
Weight | 6.608 lbs |
Bore Tolerance | +0.025 mm / -0.000 mm |
Rated Torque | 525.4 Nm |
Max. Torque | 2626.9 Nm |
B1 Shaft Penetration | 53.1 mm |
Matching Boot | UBOOT40/64-NI-KIT |
B2 Shaft Penetration | 53.1 mm |
Style | Roud Bore, Set Screw, Keyway |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 28mm x 28mm bores, a 63.4mm outer diameter, and a 177.8mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- BESTORQ Aftermarket WOODS DIVISION/HESSTON 31615 Replacement Belt, 5LK1180 (5LK1180)
- DURA-PRIME BAND METRIC Banded Belt, SPA2, 466 x 1832mm PL, 3 Band (3/SPA1832)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-50-E)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile (UBOOT12/19-NI-KIT)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel (US28-14-14-F)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- CRESCENT 3/8" Drive Universal Joint (CDTA17C)
- Ruland Universal Joints