Shop All Universal Joints
Ruland
Single U-Joint, 28 mm x 24 mm Bores, 50.7 mm OD, Stainless
Mfr # US32-28MM-24MM-SS
Zoro # G700674003
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 50.7 mm
- Bore 28 mm x 24 mm
- SAE or Metric Metric
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US32-28MM-24MM-SS
- Zoro # G700674003
- UPC # 63452933458
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 50.7 mm |
Length | 139.7 mm |
Yoke Length (LY) | 69.9 mm |
Hub Depth | 43.2 mm |
Details
Type | Single, Friction Bearing |
Bore | 28 mm x 24 mm |
SAE or Metric | Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Weight | 3.404 lbs |
Max. Torque | 1762.6 Nm |
B1 Shaft Penetration | 43.2 mm |
Max Operating Angle | 45° |
B2 Shaft Penetration | 43.2 mm |
Matching Boot | UBOOT32/51-NI-KIT |
Style | Round Bore |
Rated Torque | 352.5 Nm |
Bore Tolerance | +0.025 mm / -0.000 mm |
Description
This Ruland single friction bearing universal joint has 28mm x 24mm bores, a 50.7mm outer diameter, and a 139.7mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Sound Shield Installation Kit, NPT, 4.4cfm (SSV-01)
- DYNABRADE Tension Roll Assembly (64855)
- D&D Timing Belt, 8M, 20 x 640mm PL, T80 (640-8M-20)
- NATIONAL Small Bore Inch Seal, 471570 (471570)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel (USSK40-20-20-F)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.745" OD, Stainless (USSK28-10-10-SS)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- DANA U-JOINT KIT (PREMIUM SPL 1550/SPL70) LUBE FOR LIFE (SPL70X)
- Ruland Couplings, Collars, & Adapters