Shop All Universal Joints
Ruland
Single U-Joint, 28 mm x 20 mm Bores, 50.7 mm OD, Stainless
Mfr # USSK32-28MM-20MM-SS
Zoro # G800674705
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 50.7 mm
- Bore 28 mm x 20 mm
- SAE or Metric Metric
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK32-28MM-20MM-SS
- Zoro # G800674705
- UPC # 63452934274
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 50.7 mm |
Length | 139.7 mm |
Hub Depth | 43.2 mm |
Set Screw Size | 3/8/2016 |
Yoke Length (LY) | 69.9 mm |
Details
Type | Single, Friciton Bearing |
Bore | 28 mm x 20 mm |
SAE or Metric | Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | 3/8-16 |
Keyway | 8 mm x 6 mm |
Material | 303 Stainless Steel |
Weight | 3.375 lbs |
Matching Boot | UBOOT32/51-NI-KIT |
Rated Torque | 352.5 Nm |
Bore Tolerance | +0.025 mm / -0.000 mm |
B1 Shaft Penetration | 43.2 mm |
Style | Roud Bore, Set Screw, Keyway |
Max. Torque | 1762.6 Nm |
Max Operating Angle | 45° |
B2 Shaft Penetration | 43.2 mm |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 28mm x 20mm bores, a 50.7mm outer diameter, and a 139.7mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 1kg (1506)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt (2242-16-16s)
- GENTEQ Motor Mounting Kit, w/Torsion Flex Mount (GA556)
- DODGE 2012 X 1-KW Taper Lock Bushing (2012 1 IN)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- CHICAGO RAWHIDE Vsm U-Joint, #UJ338 (UJ338)
- Ruland Couplings, Collars, & Adapters