Shop All Universal Joints
Ruland
Single U-Joint, 25 mm x 22 mm Bores, 50.7 mm OD, Stainless
Mfr # US32-25MM-22MM-SS
Zoro # G800673371
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 50.7 mm
- Bore 25 mm x 22 mm
- Lubrication LUBRIPLATE No. 1200-2
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # US32-25MM-22MM-SS
- Zoro # G800673371
- UPC # 63452933440
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 50.7 mm |
Length | 139.7 mm |
Yoke Length (LY) | 69.9 mm |
Hub Depth | 43.2 mm |
Details
Type | Single, Friction Bearing |
Bore | 25 mm x 22 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Metric |
Material | 303 Stainless Steel |
Weight | 3.404 lbs |
Style | Round Bore |
Rated Torque | 352.5 Nm |
Max. Torque | 1762.6 Nm |
B2 Shaft Penetration | 43.2 mm |
Max Operating Angle | 45° |
Bore Tolerance | +0.025 mm / -0.000 mm |
B1 Shaft Penetration | 43.2 mm |
Matching Boot | UBOOT32/51-NI-KIT |
Description
This Ruland single friction bearing universal joint has 25mm x 22mm bores, a 50.7mm outer diameter, and a 139.7mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 75 SST)
- DIXON Short Shank Coupling with Hex Nut, 5/8 in x 3/4-11-1/2 Nominal, Hose Barb x GHT End Style, 2.95 in L (5891010K)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.25 Bore x 23.25 Stroke - 1.5 Rod (288608)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 16382RSNR (1638-2RSNR)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Steel (USSK32-16-10-F)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- Ruland Universal Joints