Shop All Universal Joints
Ruland
Single U-Joint, 25 mm x 20 mm Bores, 50.7 mm OD, Steel
Mfr # US32-25MM-20MM-F
Zoro # G100675402
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 50.7 mm
- Bore 25 mm x 20 mm
- Lubrication LUBRIPLATE No. 1200-2
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US32-25MM-20MM-F
- Zoro # G100675402
- UPC # 63452933421
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 50.7 mm |
Length | 139.7 mm |
Hub Depth | 43.2 mm |
Yoke Length (LY) | 69.9 mm |
Details
Type | Single, Friction Bearing |
Bore | 25 mm x 20 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | Alloy Steel |
SAE or Metric | Metric |
Weight | 3.289 lbs |
Style | Round Bore |
B1 Shaft Penetration | 43.2 mm |
Matching Boot | UBOOT32/51-NI-KIT |
Bore Tolerance | +0.025 mm / -0.000 mm |
Max. Torque | 2429.2 Nm |
Rated Torque | 485.8 Nm |
B2 Shaft Penetration | 43.2 mm |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint has 25mm x 20mm bores, a 50.7mm outer diameter, and a 139.7mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 5/16 x 1/4 In (FCR12-5-4-A)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow (L18-03-KK00B)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 18)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 15, 1 Gal. (WO FG-15-001)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel (USSK40-20-20-F)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- Ruland Couplings, Collars, & Adapters