Shop All Universal Joints
Ruland
Single U-Joint, 24 mm x 22 mm Bores, 50.7 mm OD, Stainless
Mfr # USSK32-24MM-22MM-SS
Zoro # G400674297
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 50.7 mm
- Bore 24 mm x 22 mm
- Lubrication LUBRIPLATE No. 1200-2
- Setscrew 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK32-24MM-22MM-SS
- Zoro # G400674297
- UPC # 63452934288
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 50.7 mm |
Length | 139.7 mm |
Hub Depth | 43.2 mm |
Yoke Length (LY) | 69.9 mm |
Set Screw Size | 3/8/2016 |
Details
Type | Single, Friciton Bearing |
Bore | 24 mm x 22 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | 3/8-16 |
SAE or Metric | Metric |
Keyway | 8 mm x 6 mm |
Material | 303 Stainless Steel |
Weight | 3.375 lbs |
B2 Shaft Penetration | 43.2 mm |
B1 Shaft Penetration | 43.2 mm |
Max Operating Angle | 45° |
Style | Roud Bore, Set Screw, Keyway |
Bore Tolerance | +0.025 mm / -0.000 mm |
Matching Boot | UBOOT32/51-NI-KIT |
Max. Torque | 1762.6 Nm |
Rated Torque | 352.5 Nm |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 24mm x 22mm bores, a 50.7mm outer diameter, and a 139.7mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting Kit, Standard Grease Fitting, 1/8 in-27; 1/4 in-28 Thread Size, 100 Pieces, 100 Pack (52PA06)
- NTN NTN 6307ZC3, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Single Shielded (6307ZC3)
- AEROQUIP Clip/Cage Kit (FT12139)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF504M90, Suction, 125 micron, Inside-Out (MF0065789)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD625x00 KIT)
- Ruland Universal Joints