Shop All Universal Joints
Ruland
Single U-Joint, 22 mm x 22 mm Bores, 50.7 mm OD, Stainless
Mfr # USSK32-22MM-22MM-SS
Zoro # G800674217
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 50.7 mm
- Bore 22 mm x 22 mm
- SAE or Metric Metric
- Setscrew 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK32-22MM-22MM-SS
- Zoro # G800674217
- UPC # 63452934286
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 50.7 mm |
Length | 139.7 mm |
Set Screw Size | 3/8/2016 |
Hub Depth | 43.2 mm |
Yoke Length (LY) | 69.9 mm |
Details
Type | Single, Friciton Bearing |
Bore | 22 mm x 22 mm |
SAE or Metric | Metric |
Setscrew | 3/8-16 |
Keyway | 6 mm x 6 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Weight | 3.375 lbs |
Style | Roud Bore, Set Screw, Keyway |
B2 Shaft Penetration | 43.2 mm |
Max Operating Angle | 45° |
Bore Tolerance | +0.025 mm / -0.000 mm |
B1 Shaft Penetration | 43.2 mm |
Rated Torque | 352.5 Nm |
Max. Torque | 1762.6 Nm |
Matching Boot | UBOOT32/51-NI-KIT |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 22mm x 22mm bores, a 50.7mm outer diameter, and a 139.7mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-400-PPS-A (DSNU-25-400-PPS-A)
- DAYTON DC Gearmotor, Nameplate RPM 50, 1.10A (52JE54)
- DIXON Boss Ground Joint Double Spud Steel, 1" (GDB13)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 16 # of Teeth (40BS16H X 1)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel (US28-14-14-F)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- Ruland Couplings, Collars, & Adapters