Shop All Universal Joints
Ruland
Single U-Joint, 22 mm x 22 mm Bores, 44.3 mm OD, Stainless
Mfr # USSK28-22MM-22MM-SS
Zoro # G700675277
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 44.3 mm
- Bore 22 mm x 22 mm
- Setscrew 5/16-18
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK28-22MM-22MM-SS
- Zoro # G700675277
- UPC # 63452934176
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 44.3 mm |
Length | 127.0 mm |
Hub Depth | 40.9 mm |
Yoke Length (LY) | 63.5 mm |
Set Screw Size | 5/16/2018 |
Details
Type | Single, Friciton Bearing |
Bore | 22 mm x 22 mm |
Setscrew | 5/16-18 |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Keyway | 6 mm x 6 mm |
SAE or Metric | Metric |
Weight | 2.377 lbs |
B1 Shaft Penetration | 40.9 mm |
Rated Torque | 237.3 Nm |
Matching Boot | UBOOT28/44-NI-KIT |
Style | Roud Bore, Set Screw, Keyway |
Bore Tolerance | +0.025 mm / -0.000 mm |
Max. Torque | 1186.3 Nm |
Max Operating Angle | 45° |
B2 Shaft Penetration | 40.9 mm |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 22mm x 22mm bores, a 44.3mm outer diameter, and a 127.0mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK47 x 3/4 (BK4734)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 60 PSI, SS (SRV250-V-SS-060)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- SENQCIA ULTRA-MAX 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 5/8" Pit, PK10 (50HUMRB)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Double U-Joint, Machinable, 1.995" (50.7 mm) OD, Steel (UD32-XX-XX-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- LOVEJOY Solid U Joint (D-8)
- Ruland Universal Joints