Shop All Universal Joints
Ruland
Single U-Joint, 22 mm x 1/2" Bores, 1.995" (50.7 mm) OD, Stainless
Mfr # USSK32-22MM-1/2"-SS
Zoro # G700673778
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.995 in (50.7 mm)
- Bore 22 mm x 0.5000 in
- SAE or Metric Inch/Metric
- Setscrew 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK32-22MM-1/2"-SS
- Zoro # G700673778
- UPC # 63452934250
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.995 in (50.7 mm) |
Length | 5.500 in (139.7 mm) |
Yoke Length (LY) | 2.750 in (69.9 mm) |
Set Screw Size | 3/8/2016 |
Hub Depth | 1.700 in (43.2 mm) |
Details
Type | Single, Friciton Bearing |
Bore | 22 mm x 0.5000 in |
SAE or Metric | Inch/Metric |
Setscrew | 3/8-16 |
Keyway | 6 mm x 1/8 in |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 3.375 lbs |
B2 Shaft Penetration | 1.700 in (43.2 mm) |
Matching Boot | UBOOT32/51-NI-KIT |
Max. Torque | 15600 in-lb (1762.6 Nm) |
B1 Shaft Penetration | 1.700 in (43.2 mm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max Operating Angle | 45° |
Style | Roud Bore, Set Screw, Keyway |
Rated Torque | 3120 in-lb (352.5 Nm) |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 22mm x 0.5000" bores, a 1.995" (50.7mm) outer diameter, and a 5.500" (139.7mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-50-13)
- STEELMAN 8-Ounce Anti-Seize Thread Lubricant (JSP10116)
- INA Needle Thrust Bearing, Bore.375 In (TC613/0-5-HLA)
- WESTWARD Grease Gun Hose, 1/8 In., 3 ft. (21EM33)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- Ruland Couplings, Collars, & Adapters