Shop All Universal Joints
Ruland
Single U-Joint, 20 mm x 3/4" Bores, 1.745" (44.3 mm) OD, Stainless
Mfr # USSK28-20MM-3/4"-SS
Zoro # G800674934
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.745 in (44.3 mm)
- Bore 20 mm x 0.7500 in
- Keyway 6 mm x 3/16 in
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK28-20MM-3/4"-SS
- Zoro # G800674934
- UPC # 63452934180
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.745 in (44.3 mm) |
Length | 5.000 in (127.0 mm) |
Yoke Length (LY) | 2.500 in (63.5 mm) |
Hub Depth | 1.610 in (40.9 mm) |
Set Screw Size | 5/16/2018 |
Details
Type | Single, Friciton Bearing |
Bore | 20 mm x 0.7500 in |
Keyway | 6 mm x 3/16 in |
SAE or Metric | Inch/Metric |
Setscrew | 5/16-18 |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Weight | 2.377 lbs |
Matching Boot | UBOOT28/44-NI-KIT |
Max Operating Angle | 45° |
B1 Shaft Penetration | 1.610 in (40.9 mm) |
B2 Shaft Penetration | 1.610 in (40.9 mm) |
Style | Roud Bore, Set Screw, Keyway |
Rated Torque | 2100 in-lb (237.3 Nm) |
Max. Torque | 10500 in-lb (1186.3 Nm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 20mm x 0.7500" bores, a 1.745" (44.3mm) outer diameter, and a 5.000" (127.0mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series P1, 1-5/8 (P1-1-5/8)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75LJE024AA)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/8 In, SS (1L634)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel (US28-14-14-F)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- DANA U-JOINT KIT (1330) GREASABLE (5-213X)
- Ruland Universal Joints