Shop All Universal Joints
Ruland
Single U-Joint, 20 mm x 20 mm Bores, 50.7 mm OD, Steel
Mfr # US32-20MM-20MM-F
Zoro # G900675855
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 50.7 mm
- Bore 20 mm x 20 mm
- Material Alloy Steel
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US32-20MM-20MM-F
- Zoro # G900675855
- UPC # 63452933415
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 50.7 mm |
Length | 139.7 mm |
Hub Depth | 43.2 mm |
Yoke Length (LY) | 69.9 mm |
Details
Type | Single, Friction Bearing |
Bore | 20 mm x 20 mm |
Material | Alloy Steel |
SAE or Metric | Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 3.289 lbs |
B2 Shaft Penetration | 43.2 mm |
Rated Torque | 485.8 Nm |
Bore Tolerance | +0.025 mm / -0.000 mm |
Style | Round Bore |
B1 Shaft Penetration | 43.2 mm |
Max. Torque | 2429.2 Nm |
Max Operating Angle | 45° |
Matching Boot | UBOOT32/51-NI-KIT |
Description
This Ruland single friction bearing universal joint has 20mm x 20mm bores, a 50.7mm outer diameter, and a 139.7mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SK, 28mm Bore (SK-28MM)
- PEM MOTORS Rotom, 400-480MFD, 250V, Start Capacitor, Round (400C)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.456.35TC)
- SMC Male Branch Tee, 5/32 in., TubexUNF (KQ2T03-32A)
- RULAND Single U-Joint, 6 mm x 6 mm Bores, 15.7 mm OD, Steel (USS10-6MM-6MM-F)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- Ruland Universal Joints