Shop All Universal Joints
Ruland
Single U-Joint, 20 mm x 19 mm Bores, 38.0 mm OD, Stainless
Mfr # US24-20MM-19MM-SS
Zoro # G800674156
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 38.0 mm
- Bore 20 mm x 19 mm
- SAE or Metric Metric
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # US24-20MM-19MM-SS
- Zoro # G800674156
- UPC # 63452933270
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 38.0 mm |
Length | 108.0 mm |
Yoke Length (LY) | 54.0 mm |
Hub Depth | 35.6 mm |
Details
Type | Single, Friction Bearing |
Bore | 20 mm x 19 mm |
SAE or Metric | Metric |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 1.516 lbs |
Matching Boot | UBOOT24/38-NI-KIT |
B2 Shaft Penetration | 35.6 mm |
Style | Round Bore |
Bore Tolerance | +0.025 mm / -0.000 mm |
B1 Shaft Penetration | 35.6 mm |
Rated Torque | 163.8 Nm |
Max. Torque | 819.1 Nm |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint has 20mm x 19mm bores, a 38.0mm outer diameter, and a 108.0mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Smart Straw Spray Lubricant, 11 oz Aerosol Can (490040)
- FLEXZILLA Quick Release Grease Coupler, 1/8 NPT, (L2050FZ)
- GATES G60520-0604, Female JIC 37 Flare Swivel to Male Pipe NPTF (SAE to SAE) (G60520-0604)
- CR-SKF Type CRWH1 Small Bore Radial Shaft Seal, 2.188 in ID x 3.355 in OD, 0.438 in W, Nitrile Lip (21890)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F-KIT)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel (USSK40-20-20-F)
- Ruland Couplings, Collars, & Adapters