Shop All Universal Joints
Ruland
Single U-Joint, 19 mm x 5/8" Bores, 1.495" (38.0 mm) OD, Stainless
Mfr # USSK24-19MM-5/8"-SS
Zoro # G800675672
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.495 in (38.0 mm)
- Bore 19 mm x 0.6250 in
- Keyway 6 mm x 3/16 in
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK24-19MM-5/8"-SS
- Zoro # G800675672
- UPC # 63452934134
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in (38.0 mm) |
Length | 4.250 in (108.0 mm) |
Yoke Length (LY) | 2.125 in (54.0 mm) |
Set Screw Size | 5/16/2018 |
Hub Depth | 1.400 in (35.6 mm) |
Details
Type | Single, Friciton Bearing |
Bore | 19 mm x 0.6250 in |
Keyway | 6 mm x 3/16 in |
SAE or Metric | Inch/Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Setscrew | 5/16-18 |
Weight | 1.503 lbs |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max Operating Angle | 45° |
B2 Shaft Penetration | 1.400 in (35.6 mm) |
Style | Roud Bore, Set Screw, Keyway |
B1 Shaft Penetration | 1.400 in (35.6 mm) |
Matching Boot | UBOOT24/38-NI-KIT |
Rated Torque | 1450 in-lb (163.8 Nm) |
Max. Torque | 7250 in-lb (819.1 Nm) |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 19mm x 0.6250" bores, a 1.495" (38.0mm) outer diameter, and a 4.250" (108.0mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 10 Pitch (NF20 B)
- RULAND Coupling, Bellows Clamp, 25mmx19mm (MBC51-25-19-A)
- SPRAYWAY L1 Lubricant Protectant, 12PK (SW288)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-01A)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00)
- Ruland Universal Joints