Shop All Universal Joints
Ruland
Single U-Joint, 19 mm x 19 mm Bores, 38.0 mm OD, Stainless
Mfr # USSK24-19MM-19MM-SS
Zoro # G900675893
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 38.0 mm
- Bore 19 mm x 19 mm
- Keyway 6 mm x 6 mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK24-19MM-19MM-SS
- Zoro # G900675893
- UPC # 63452934118
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 38.0 mm |
Length | 108.0 mm |
Set Screw Size | 5/16/2018 |
Hub Depth | 35.6 mm |
Yoke Length (LY) | 54.0 mm |
Details
Type | Single, Friciton Bearing |
Bore | 19 mm x 19 mm |
Keyway | 6 mm x 6 mm |
SAE or Metric | Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Setscrew | 5/16-18 |
Weight | 1.503 lbs |
B1 Shaft Penetration | 35.6 mm |
Style | Roud Bore, Set Screw, Keyway |
Bore Tolerance | +0.025 mm / -0.000 mm |
B2 Shaft Penetration | 35.6 mm |
Matching Boot | UBOOT24/38-NI-KIT |
Max. Torque | 819.1 Nm |
Rated Torque | 163.8 Nm |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 19mm x 19mm bores, a 38.0mm outer diameter, and a 108.0mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 133" (BX133)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V54 (2B5V54)
- DAYTON B74 V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (6A158)
- DURA-SYNC TORQUE Timing Belt, 3M, 9 x 501mm PL, T167 (501-3M-09)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- MIDWEST FASTENER #10-32 Fine Thread Ball Joint Assemblies 6PK (31481)
- Ruland Universal Joints