Shop All Universal Joints
Ruland
Single U-Joint, 17 mm x 5/8" Bores, 1.495" (38.0 mm) OD, Steel
Mfr # USSK24-17MM-5/8"-F
Zoro # G900674544
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.495 in (38.0 mm)
- Bore 17 mm x 0.6250 in
- Setscrew 5/16-18
- Keyway 5 mm x 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK24-17MM-5/8"-F
- Zoro # G900674544
- UPC # 63452934129
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in (38.0 mm) |
Length | 4.250 in (108.0 mm) |
Set Screw Size | 5/16/2018 |
Yoke Length (LY) | 2.125 in (54.0 mm) |
Hub Depth | 1.400 in (35.6 mm) |
Details
Type | Single, Friciton Bearing |
Bore | 17 mm x 0.6250 in |
Setscrew | 5/16-18 |
Keyway | 5 mm x 3/16 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | Alloy Steel |
SAE or Metric | Inch/Metric |
Weight | 1.45 lbs |
Max. Torque | 10000 in-lb (1129.8 Nm) |
B1 Shaft Penetration | 1.400 in (35.6 mm) |
Matching Boot | UBOOT24/38-NI-KIT |
Max Operating Angle | 45° |
Style | Roud Bore, Set Screw, Keyway |
Rated Torque | 2000 in-lb (226.0 Nm) |
B2 Shaft Penetration | 1.400 in (35.6 mm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 17mm x 0.6250" bores, a 1.495" (38.0mm) outer diameter, and a 4.250" (108.0mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 14M, 40 x 1680mm PL, T120 (1680-14M-40)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116420-13)
- DYNABRADE Steel Drive Wheel (15316)
- BEARINGS LTD Tritan, UCFL210-50mm, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 50 mm (UCFL210-50MM)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-8B 3/4BE kw/ss)
- Ruland Universal Joints