Shop All Universal Joints
Ruland
Single U-Joint, 17 mm x 5/8" Bores, 1.495" (38.0 mm) OD, Stainless
Mfr # US24-17MM-5/8"-SS
Zoro # G800675979
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 1.495 in (38.0 mm)
- Bore 17 mm x 0.6250 in
- Material 303 Stainless Steel
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # US24-17MM-5/8"-SS
- Zoro # G800675979
- UPC # 63452933280
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in (38.0 mm) |
Length | 4.250 in (108.0 mm) |
Yoke Length (LY) | 2.125 in (54.0 mm) |
Hub Depth | 1.400 in (35.6 mm) |
Details
Type | Single, Friction Bearing |
Bore | 17 mm x 0.6250 in |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch/Metric |
Weight | 1.516 lbs |
Rated Torque | 1450 in-lb (163.8 Nm) |
Max Operating Angle | 45° |
B2 Shaft Penetration | 1.400 in (35.6 mm) |
Style | Round Bore |
Max. Torque | 7250 in-lb (819.1 Nm) |
Matching Boot | UBOOT24/38-NI-KIT |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
B1 Shaft Penetration | 1.400 in (35.6 mm) |
Description
This Ruland single friction bearing universal joint has 17mm x 0.6250" bores, a 1.495" (38.0mm) outer diameter, and a 4.250" (108.0mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY 12 Series Directional Control Valve: 5 Spool, 4-way 3 pos. tandem center, SAE 8 (228926)
- SKF SKF 6205-2Z, Single Row Ball Bearings (6205-2Z)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35337, Return Line, 10 micron, Outside-In (MF0589254)
- INDUSTRIAL GOLD Synthetic, 20 Weight, Special Blend Rotary Screw Comp. Oil, Rs8000-S (RS8000-S)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- J.W. WINCO GN751-6-12-M6-KL Clevis Fork Joint (6NXR2/CP)
- Ruland Universal Joints