Shop All Universal Joints
Ruland
Single U-Joint, 17 mm x 14 mm Bores, 38.0 mm OD, Stainless
Mfr # USSK24-17MM-14MM-SS
Zoro # G800675092
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 38.0 mm
- Bore 17 mm x 14 mm
- SAE or Metric Metric
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK24-17MM-14MM-SS
- Zoro # G800675092
- UPC # 63452934060
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 38.0 mm |
Length | 108.0 mm |
Set Screw Size | 5/16/2018 |
Hub Depth | 35.6 mm |
Yoke Length (LY) | 54.0 mm |
Details
Type | Single, Friciton Bearing |
Bore | 17 mm x 14 mm |
SAE or Metric | Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | 5/16-18 |
Keyway | 5 mm x 5 mm |
Material | 303 Stainless Steel |
Weight | 1.503 lbs |
Matching Boot | UBOOT24/38-NI-KIT |
Rated Torque | 163.8 Nm |
Bore Tolerance | +0.025 mm / -0.000 mm |
B1 Shaft Penetration | 35.6 mm |
B2 Shaft Penetration | 35.6 mm |
Style | Roud Bore, Set Screw, Keyway |
Max Operating Angle | 45° |
Max. Torque | 819.1 Nm |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 17mm x 14mm bores, a 38.0mm outer diameter, and a 108.0mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Motor Cable NEBM-M16G8-E-7.5-Q9-LE8 (NEBM-M16G8-E-7.5-Q9-LE8)
- GROZ Air Filter, 1in NPT, 230 cfm, 290 psi (F17953-MS)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z007)
- DAYTON A91 V-Belt, 93" Outside Length, 1/2" Top Width, 1 Ribs (6L193)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- EAGLE TOOL US Calvan Alstart CV199 Heavy Duty U-Joint Puller (CV199)
- Ruland Couplings, Collars, & Adapters