Shop All Universal Joints
Ruland
Single U-Joint, 16 mm x 16 mm Bores, 38.0 mm OD, Stainless
Mfr # USSK24-16MM-16MM-SS
Zoro # G100675013
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 38.0 mm
- Bore 16 mm x 16 mm
- Material 303 Stainless Steel
- Keyway 5 mm x 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK24-16MM-16MM-SS
- Zoro # G100675013
- UPC # 63452934088
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 38.0 mm |
Length | 108.0 mm |
Set Screw Size | 5/16/2018 |
Hub Depth | 35.6 mm |
Yoke Length (LY) | 54.0 mm |
Details
Type | Single, Friciton Bearing |
Bore | 16 mm x 16 mm |
Material | 303 Stainless Steel |
Keyway | 5 mm x 5 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Metric |
Setscrew | 5/16-18 |
Weight | 1.503 lbs |
Rated Torque | 163.8 Nm |
Style | Roud Bore, Set Screw, Keyway |
B1 Shaft Penetration | 35.6 mm |
Matching Boot | UBOOT24/38-NI-KIT |
Max. Torque | 819.1 Nm |
B2 Shaft Penetration | 35.6 mm |
Max Operating Angle | 45° |
Bore Tolerance | +0.025 mm / -0.000 mm |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 16mm x 16mm bores, a 38.0mm outer diameter, and a 108.0mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (5Z362)
- OETIKER Hose Clamp, SS, Nom.Size. 35/64 In., PK100 (16700997-100)
- COXREELS Spring Return Dual Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (C-LPL-335-335)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/16 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM45-D6)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- LOVEJOY Solid U Joint (D-5)
- Ruland Couplings, Collars, & Adapters