Shop All Universal Joints
Ruland
Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless
Mfr # US20-16MM-16MM-SS
Zoro # G900673882
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 31.6 mm
- Bore 16 mm x 16 mm
- Material 303 Stainless Steel
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US20-16MM-16MM-SS
- Zoro # G900673882
- UPC # 63452933152
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 31.6 mm |
Length | 95.3 mm |
Hub Depth | 31.8 mm |
Yoke Length (LY) | 47.6 mm |
Details
Type | Single, Friction Bearing |
Bore | 16 mm x 16 mm |
Material | 303 Stainless Steel |
SAE or Metric | Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.903 lbs |
Style | Round Bore |
B1 Shaft Penetration | 31.8 mm |
Max Operating Angle | 45° |
Max. Torque | 384.1 Nm |
Rated Torque | 76.8 Nm |
Bore Tolerance | +0.025 mm / -0.000 mm |
Matching Boot | UBOOT20/32-NI-KIT |
B2 Shaft Penetration | 31.8 mm |
Description
This Ruland single friction bearing universal joint has 16mm x 16mm bores, a 31.6mm outer diameter, and a 95.3mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC XA1B2LK, BLADDER, 2L, XA (XA1B2LK)
- HYDAC TEST DGA 1620 1/4 NPT 6003769 Direct Gauge Adapter, Size 1/4 NPT (TEST DGA 1620 1/4 NPT)
- MASTER CHEMICAL Washing Fluid, 5 gal (CLEAN2029/5)
- IGUS Flanged Bearing, 3/8 IDx1/2 In L, PK5 (GFI-0607-08)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USSK24-12-12-F)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- Ruland Universal Joints