Shop All Universal Joints
Ruland
Single U-Joint, 15 mm x 15 mm Bores, 31.6 mm OD, Stainless
Mfr # US20-15MM-15MM-SS
Zoro # G800673654
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 31.6 mm
- Bore 15 mm x 15 mm
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # US20-15MM-15MM-SS
- Zoro # G800673654
- UPC # 63452933144
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 31.6 mm |
Length | 95.3 mm |
Hub Depth | 31.8 mm |
Yoke Length (LY) | 47.6 mm |
Details
Type | Single, Friction Bearing |
Bore | 15 mm x 15 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
SAE or Metric | Metric |
Weight | 0.873 lbs |
Max Operating Angle | 45° |
B2 Shaft Penetration | 31.8 mm |
Bore Tolerance | +0.025 mm / -0.000 mm |
B1 Shaft Penetration | 31.8 mm |
Rated Torque | 76.8 Nm |
Matching Boot | UBOOT20/32-NI-KIT |
Style | Round Bore |
Max. Torque | 384.1 Nm |
Description
This Ruland single friction bearing universal joint has 15mm x 15mm bores, a 31.6mm outer diameter, and a 95.3mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRlrChnSprkt, SplitTaper, 1210, 3/4in (60BTL13H)
- CRAFTSMAN 18-pc. Air Accessory Kit (CMXZTSG1004NB)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6873)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-09A)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- DANA SPICER CHASSIS Universal Joint, 5-170X (5-170X)
- Ruland Universal Joints