Shop All Universal Joints
Ruland
Single U-Joint, 15 mm x 14 mm Bores, 25.3 mm OD, Stainless
Mfr # US16-15MM-14MM-SS
Zoro # G700675215
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 25.3 mm
- Bore 15 mm x 14 mm
- SAE or Metric Metric
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US16-15MM-14MM-SS
- Zoro # G700675215
- UPC # 63452933070
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 25.3 mm |
Length | 85.9 mm |
Yoke Length (LY) | 42.9 mm |
Hub Depth | 30.2 mm |
Details
Type | Single, Friction Bearing |
Bore | 15 mm x 14 mm |
SAE or Metric | Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Weight | 0.528 lbs |
Matching Boot | UBOOT16/25-NI-KIT |
Style | Round Bore |
B2 Shaft Penetration | 30.2 mm |
Bore Tolerance | +0.025 mm / -0.000 mm |
B1 Shaft Penetration | 30.2 mm |
Max. Torque | 178.0 Nm |
Rated Torque | 35.6 Nm |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint has 15mm x 14mm bores, a 25.3mm outer diameter, and a 85.9mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC (M254SS-024-D)
- BOSTON GEAR Coupling, Rubber Insert (XFCR38)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (287005)
- SKF SKF-6314 2Z C3, Single Row Ball Brgs, 6314 2Z C3 (6314 2Z C3)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel (US28-14-14-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile (UBOOT12/19-NI-KIT)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- J.W. WINCO M10 GN346-20 Ball Joint Thrust Pad Steel (10NDB7)
- Ruland Universal Joints