Shop All Universal Joints
Ruland
Single U-Joint, 15 mm x 1/2" Bores, 0.995" (25.3 mm) OD, Stainless
Mfr # US16-15MM-1/2"-SS
Zoro # G100674993
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 0.995 in (25.3 mm)
- Bore 15 mm x 0.5000 in
- Material 303 Stainless Steel
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US16-15MM-1/2"-SS
- Zoro # G100674993
- UPC # 63452933032
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.995 in (25.3 mm) |
Length | 3.380 in (85.9 mm) |
Hub Depth | 1.190 in (30.2 mm) |
Yoke Length (LY) | 1.688 in (42.9 mm) |
Details
Type | Single, Friction Bearing |
Bore | 15 mm x 0.5000 in |
Material | 303 Stainless Steel |
SAE or Metric | Inch/Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.528 lbs |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max. Torque | 1575 in-lb (178.0 Nm) |
Rated Torque | 315 in-lb (35.6 Nm) |
B2 Shaft Penetration | 1.190 in (30.2 mm) |
B1 Shaft Penetration | 1.190 in (30.2 mm) |
Style | Round Bore |
Matching Boot | UBOOT16/25-NI-KIT |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint has 15mm x 0.5000" bores, a 0.995" (25.3mm) outer diameter, and a 3.380" (85.9mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (288-330)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 35mm (L10035MM)
- TIMKEN TIM-23620, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 23620 (23620)
- D&D 54 4/7" Outside Length, 4/9" Top Width, 1 Ribs (15540)
- RULAND Double U-Joint, Machinable, 1.995" (50.7 mm) OD, Steel (UD32-XX-XX-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel (USSK40-20-20-F)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- ACDELCO Joint Asmfrt Lwr Cont Arm Ball, 45D10732 (45D10732)
- Ruland Universal Joints