Shop All Universal Joints
Ruland
Single U-Joint, 1/4" x 1/4" Bores, 0.495" OD, Steel
Mfr # USS8-4-4-F
Zoro # G600675902
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.495 in
- Bore 0.2500 in x 0.2500 in
- SAE or Metric Inch
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USS8-4-4-F
- Zoro # G600675902
- UPC # 63452929046
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.495 in |
Length | 2.000 in |
Hub Depth | 0.740 in |
Yoke Length (LY) | 1.000 in |
Set Screw Size | #4-40 |
Details
Type | Single, Friciton Bearing |
Bore | 0.2500 in x 0.2500 in |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | #4-40 |
Material | Alloy Steel |
Weight | 0.073 lbs |
Bore Tolerance | +0.0010 in / -0.0000 in |
Max Operating Angle | 45° |
Matching Boot | UBOOT8/13-NI-KIT |
Style | Roud Bore, Set Screw |
B2 Shaft Penetration | 0.740 in |
Max. Torque | 350 in-lb |
Rated Torque | 70 in-lb |
B1 Shaft Penetration | 0.740 in |
Description
This Ruland single friction bearing universal joint with set screws has 0.2500" x 0.2500" bores, a 0.495" outer diameter, and a 2.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HZ Frame (119178.00)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-22)
- SPEEDAIRE Rear Pivot Bracket, 20mm, 25mm Bore (CG-E020SUS)
- CAMOZZI BSPp Female Coupling, G1/8 (2543 1/8)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile (UBOOT12/19-NI-KIT)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- J.W. WINCO GN9080-20-B12-EG Single Joint Steel (12MXE2)
- Ruland Universal Joints