Shop All Universal Joints
Ruland
Single U-Joint, 1/4" x 1/4" Bores, 0.495" OD, Stainless
Mfr # USS8-4-4-SS
Zoro # G500675903
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.495 in
- Bore 0.2500 in x 0.2500 in
- Lubrication LUBRIPLATE No. 1200-2
- Setscrew #4-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USS8-4-4-SS
- Zoro # G500675903
- UPC # 63452929047
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.495 in |
Length | 2.000 in |
Yoke Length (LY) | 1.000 in |
Set Screw Size | #4-40 |
Hub Depth | 0.740 in |
Details
Type | Single, Friciton Bearing |
Bore | 0.2500 in x 0.2500 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | #4-40 |
SAE or Metric | Inch |
Material | 303 Stainless Steel |
Weight | 0.076 lbs |
Style | Roud Bore, Set Screw |
Bore Tolerance | +0.0010 in / -0.0000 in |
Max Operating Angle | 45° |
Matching Boot | UBOOT8/13-NI-KIT |
B1 Shaft Penetration | 0.740 in |
Rated Torque | 48 in-lb |
Max. Torque | 240 in-lb |
B2 Shaft Penetration | 0.740 in |
Description
This Ruland single friction bearing universal joint with set screws has 0.2500" x 0.2500" bores, a 0.495" outer diameter, and a 2.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 22" ) 9" x4" x0.5" (A-3L220K)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B602115)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 936-19: Sae #8 3/4-16 Port, 750101 (750101)
- NSK NSK 6313 C3, 6300 Series Single Row Deep Groove Ball Bearing (6313 C3)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- Ruland Universal Joints