Shop All Universal Joints
Ruland
Single U-Joint, 14 mm x 14 mm Bores, 38.0 mm OD, Steel
Mfr # USSK24-14MM-14MM-F
Zoro # G900674179
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 38.0 mm
- Bore 14 mm x 14 mm
- SAE or Metric Metric
- Keyway 5 mm x 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK24-14MM-14MM-F
- Zoro # G900674179
- UPC # 63452934053
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 38.0 mm |
Length | 108.0 mm |
Yoke Length (LY) | 54.0 mm |
Hub Depth | 35.6 mm |
Set Screw Size | 5/16/2018 |
Details
Type | Single, Friciton Bearing |
Bore | 14 mm x 14 mm |
SAE or Metric | Metric |
Keyway | 5 mm x 5 mm |
Setscrew | 5/16-18 |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | Alloy Steel |
Weight | 1.45 lbs |
Style | Roud Bore, Set Screw, Keyway |
B1 Shaft Penetration | 35.6 mm |
Matching Boot | UBOOT24/38-NI-KIT |
Rated Torque | 226.0 Nm |
Bore Tolerance | +0.025 mm / -0.000 mm |
B2 Shaft Penetration | 35.6 mm |
Max. Torque | 1129.8 Nm |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 14mm x 14mm bores, a 38.0mm outer diameter, and a 108.0mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- TOMPKINS Hydraulic Fitting-Stainless04MJ-02FP 90-SS (SS-2502-04-02-FG)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 16 in Stroke, NFPA Double Acting (5VLJ0)
- GATES PowerGrip Timing Belts, 1400H100 (1400H100)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- SUNEX Drive, Impact Universal Joint, 1/2" (2300)
- Ruland Couplings, Collars, & Adapters