Shop All Universal Joints
Ruland
Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel
Mfr # USSK20-14MM-14MM-F
Zoro # G200676378
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 31.6 mm
- Bore 14 mm x 14 mm
- Keyway 5 mm x 5 mm
- Setscrew 5/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK20-14MM-14MM-F
- Zoro # G200676378
- UPC # 63452933983
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 31.6 mm |
Length | 95.3 mm |
Yoke Length (LY) | 47.6 mm |
Hub Depth | 31.8 mm |
Set Screw Size | 5/16/2018 |
Details
Type | Single, Friciton Bearing |
Bore | 14 mm x 14 mm |
Keyway | 5 mm x 5 mm |
Setscrew | 5/16-18 |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | Alloy Steel |
SAE or Metric | Metric |
Weight | 0.861 lbs |
Max. Torque | 587.5 Nm |
Max Operating Angle | 45° |
Bore Tolerance | +0.025 mm / -0.000 mm |
B2 Shaft Penetration | 31.8 mm |
Matching Boot | UBOOT20/32-NI-KIT |
Rated Torque | 117.5 Nm |
Style | Roud Bore, Set Screw, Keyway |
B1 Shaft Penetration | 31.8 mm |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 14mm x 14mm bores, a 31.6mm outer diameter, and a 95.3mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOSSO Iosso 10909 E-Z Snap Zipper and Snap Lubricant - 1.5 oz. (10909)
- D&D 75" Outside Length, 2" Top Width, 3 Ribs (3/5VX750)
- REELCRAFT Reelcraft G3050N 50' Static Discharge Grounding Reel Spring Retractable w/ Nylon Coated Cable (G 3050 N)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X20X20)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Steel (USSK32-16-10-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- CHICAGO RAWHIDE Vsm U-Joint, #UJ338 (UJ338)
- Ruland Universal Joints