Shop All Universal Joints
Ruland
Single U-Joint, 14 mm x 12 mm Bores, 31.6 mm OD, Stainless
Mfr # US20-14MM-12MM-SS
Zoro # G100676225
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 31.6 mm
- Bore 14 mm x 12 mm
- Material 303 Stainless Steel
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US20-14MM-12MM-SS
- Zoro # G100676225
- UPC # 63452933124
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 31.6 mm |
Length | 95.3 mm |
Yoke Length (LY) | 47.6 mm |
Hub Depth | 31.8 mm |
Details
Type | Single, Friction Bearing |
Bore | 14 mm x 12 mm |
Material | 303 Stainless Steel |
SAE or Metric | Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.637 lbs |
Matching Boot | UBOOT20/32-NI-KIT |
B1 Shaft Penetration | 31.8 mm |
Max. Torque | 384.1 Nm |
Rated Torque | 76.8 Nm |
Style | Round Bore |
Bore Tolerance | +0.025 mm / -0.000 mm |
B2 Shaft Penetration | 31.8 mm |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint has 14mm x 12mm bores, a 31.6mm outer diameter, and a 95.3mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Combo ST Nipple, 1-1/2", NPT 2" (STC2025)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (7650 OLP)
- FAG BEARINGS Self-Aligning Ball Bearings, Double Row (608Z)
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe (14)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-10B 3/4BE kw/ss)
- Ruland Couplings, Collars, & Adapters