Shop All Universal Joints
Ruland
Single U-Joint, 14 mm x 1/2" Bores, 1.245" (31.6 mm) OD, Stainless
Mfr # USSK20-14MM-1/2"-SS
Zoro # G800676310
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.245 in (31.6 mm)
- Bore 14 mm x 0.5000 in
- Keyway 5 mm x 1/8 in
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK20-14MM-1/2"-SS
- Zoro # G800676310
- UPC # 63452933964
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.245 in (31.6 mm) |
Length | 3.750 in (95.3 mm) |
Set Screw Size | 5/16/2018 |
Hub Depth | 1.250 in (31.8 mm) |
Yoke Length (LY) | 1.875 in (47.6 mm) |
Details
Type | Single, Friciton Bearing |
Bore | 14 mm x 0.5000 in |
Keyway | 5 mm x 1/8 in |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch/Metric |
Setscrew | 5/16-18 |
Material | 303 Stainless Steel |
Weight | 0.89 lbs |
B1 Shaft Penetration | 1.250 in (31.8 mm) |
Style | Roud Bore, Set Screw, Keyway |
Matching Boot | UBOOT20/32-NI-KIT |
Max Operating Angle | 45° |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
B2 Shaft Penetration | 1.250 in (31.8 mm) |
Rated Torque | 680 in-lb (76.8 Nm) |
Max. Torque | 3400 in-lb (384.1 Nm) |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 14mm x 0.5000" bores, a 1.245" (31.6mm) outer diameter, and a 3.750" (95.3mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60490-0608 (G60490-0608)
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 50 Foot long (WLH125600)
- BALDOR-RELIANCE Baldor-Reliance Motor EWDM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145T, 3532M, TEFC, F1 (EWDM3558T)
- DYNABRADE Collet Cap (51657)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- Ruland Couplings, Collars, & Adapters