Shop All Universal Joints
Ruland
Single U-Joint, 1/2" x 12 mm Bores, 1.245" (31.6 mm) OD, Steel
Mfr # USSK20-1/2"-12MM-F
Zoro # G200675715
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.245 in (31.6 mm)
- Bore 0.5000 in x 12 mm
- SAE or Metric Inch/Metric
- Keyway 1/8 in x 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK20-1/2"-12MM-F
- Zoro # G200675715
- UPC # 63452933969
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.245 in (31.6 mm) |
Length | 3.750 in (95.3 mm) |
Hub Depth | 1.250 in (31.8 mm) |
Set Screw Size | 5/16/2018 |
Yoke Length (LY) | 1.875 in (47.6 mm) |
Details
Type | Single, Friciton Bearing |
Bore | 0.5000 in x 12 mm |
SAE or Metric | Inch/Metric |
Keyway | 1/8 in x 4 mm |
Setscrew | 5/16-18 |
Material | Alloy Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.861 lbs |
Max. Torque | 5200 in-lb (587.5 Nm) |
Matching Boot | UBOOT20/32-NI-KIT |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
B2 Shaft Penetration | 1.250 in (31.8 mm) |
Rated Torque | 1040 in-lb (117.5 Nm) |
Max Operating Angle | 45° |
Style | Roud Bore, Set Screw, Keyway |
B1 Shaft Penetration | 1.250 in (31.8 mm) |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.5000" x 12mm bores, a 1.245" (31.6mm) outer diameter, and a 3.750" (95.3mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Semi-Synthetic Coolant, Amber, Drum, 54gal. (MS690XT/54)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- DYNABRADE Housing Assembly for Model 14000 (11431)
- CONTINENTAL CONTITECH 5L330 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (5L330)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.745" OD, Stainless (USSK28-10-10-SS)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- J.W. WINCO DIN71802-16-M10-C Angled Ball Joint (10NXF4/A)
- Ruland Universal Joints