Shop All Universal Joints
Ruland
Single U-Joint, 1/2" x 1/2" Bores, 1.745" OD, Stainless
Mfr # USSK28-8-8-SS
Zoro # G700674522
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.745 in
- Bore 0.5000 in x 0.5000 in
- Setscrew 5/16-18
- Keyway 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK28-8-8-SS
- Zoro # G700674522
- UPC # 63452934138
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.745 in |
Length | 5.000 in |
Hub Depth | 1.610 in |
Set Screw Size | 5/16/2018 |
Yoke Length (LY) | 2.500 in |
Details
Type | Single, Friciton Bearing |
Bore | 0.5000 in x 0.5000 in |
Setscrew | 5/16-18 |
Keyway | 1/8 in x 1/8 in |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch |
Material | 303 Stainless Steel |
Weight | 2.377 lbs |
Style | Roud Bore, Set Screw, Keyway |
Bore Tolerance | +0.0010 in / -0.0000 in |
Matching Boot | UBOOT28/44-NI-KIT |
B1 Shaft Penetration | 1.610 in |
B2 Shaft Penetration | 1.610 in |
Max Operating Angle | 45° |
Rated Torque | 2100 in-lb |
Max. Torque | 10500 in-lb |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.5000" x 0.5000" bores, a 1.745" outer diameter, and a 5.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 931984Q, Pressure Line, 3 micron (ZX-931984Q)
- CONTROLAIR Type 800 Subminiature Precision Pressure Regulator (800-BB)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- K-TOOL INTERNATIONAL Universal Joint, 1/4"Drive (KTI-21050)
- Ruland Couplings, Collars, & Adapters