Shop All Universal Joints
Ruland
Single U-Joint, 1/2" x 1/2" Bores, 1.495" OD, Stainless
Mfr # USSK24-8-8-SS
Zoro # G600673571
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.495 in
- Bore 0.5000 in x 0.5000 in
- Lubrication LUBRIPLATE No. 1200-2
- Keyway 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK24-8-8-SS
- Zoro # G600673571
- UPC # 63452934008
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in |
Length | 4.250 in |
Set Screw Size | 5/16/2018 |
Hub Depth | 1.400 in |
Yoke Length (LY) | 2.125 in |
Details
Type | Single, Friciton Bearing |
Bore | 0.5000 in x 0.5000 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Keyway | 1/8 in x 1/8 in |
SAE or Metric | Inch |
Setscrew | 5/16-18 |
Material | 303 Stainless Steel |
Weight | 1.503 lbs |
Bore Tolerance | +0.0010 in / -0.0000 in |
Style | Roud Bore, Set Screw, Keyway |
B2 Shaft Penetration | 1.400 in |
Max Operating Angle | 45° |
Matching Boot | UBOOT24/38-NI-KIT |
B1 Shaft Penetration | 1.400 in |
Max. Torque | 7250 in-lb |
Rated Torque | 1450 in-lb |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.5000" x 0.5000" bores, a 1.495" outer diameter, and a 4.250" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 17mm ID, Nitrile Rubber (172806TCN)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug With Brown Vitron O Ring - Metric Thread (7238XM33)
- FREUD Ball Bearing, 3/4" dia. (62-106)
- KIPP Flat Grease Nipple Straight DIN3404 D=M06X1, D1=10, Hexagon Sw=11, Steel Electro Zinc-Plated (K1135.11006100)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND Double U-Joint, Machinable, 1.995" (50.7 mm) OD, Steel (UD32-XX-XX-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- GREY PNEUMATIC 1" Drive Heavy Duty Universal Joint w/pin Hole (4006HUJ)
- Ruland Couplings, Collars, & Adapters