Shop All Universal Joints
Ruland
Single U-Joint, 1/2" x 10 mm Bores, 0.995" (25.3 mm) OD, Stainless
Mfr # USSK16-1/2"-10MM-SS
Zoro # G400674952
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.995 in (25.3 mm)
- Bore 0.5000 in x 10 mm
- SAE or Metric Inch/Metric
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK16-1/2"-10MM-SS
- Zoro # G400674952
- UPC # 63452933882
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.995 in (25.3 mm) |
Length | 3.380 in (85.9 mm) |
Set Screw Size | 1/4/2020 |
Yoke Length (LY) | 1.688 in (42.9 mm) |
Hub Depth | 1.190 in (30.2 mm) |
Details
Type | Single, Friciton Bearing |
Bore | 0.5000 in x 10 mm |
SAE or Metric | Inch/Metric |
Material | 303 Stainless Steel |
Keyway | 1/8 in x 3 mm |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | 1/4-20 |
Weight | 0.521 lbs |
Style | Roud Bore, Set Screw, Keyway |
B2 Shaft Penetration | 1.190 in (30.2 mm) |
B1 Shaft Penetration | 1.190 in (30.2 mm) |
Matching Boot | UBOOT16/25-NI-KIT |
Rated Torque | 315 in-lb (35.6 Nm) |
Max Operating Angle | 45° |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max. Torque | 1575 in-lb (178.0 Nm) |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.5000" x 10mm bores, a 0.995" (25.3mm) outer diameter, and a 3.380" (85.9mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- DAYTON Vibrator Motor, 1/100 HP, 2900 RPM, 115 V (712113127M)
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P26-8MGT-12 (P26-8MGT-12)
- NUMATICS Manifold Mounting Kit, LO1 Series (239-582)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile (UBOOT12/19-NI-KIT)
- RULAND Single U-Joint, 7/8" x 5/8" Bores, 1.745" OD, Stainless (US28-14-10-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- FABTECH HIGH TRAVEL BALL JOINT (FTS20538)
- Ruland Couplings, Collars, & Adapters