Shop All Universal Joints
Ruland
Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Stainless
Mfr # USSK16-12MM-12MM-SS
Zoro # G600674400
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 25.3 mm
- Bore 12 mm x 12 mm
- Setscrew 1/4-20
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK16-12MM-12MM-SS
- Zoro # G600674400
- UPC # 63452933910
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 25.3 mm |
Length | 85.9 mm |
Yoke Length (LY) | 42.9 mm |
Set Screw Size | 1/4/2020 |
Hub Depth | 30.2 mm |
Details
Type | Single, Friciton Bearing |
Bore | 12 mm x 12 mm |
Setscrew | 1/4-20 |
SAE or Metric | Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Keyway | 4 mm x 4 mm |
Weight | 0.521 lbs |
B2 Shaft Penetration | 30.2 mm |
Style | Roud Bore, Set Screw, Keyway |
Bore Tolerance | +0.025 mm / -0.000 mm |
Rated Torque | 35.6 Nm |
B1 Shaft Penetration | 30.2 mm |
Matching Boot | UBOOT16/25-NI-KIT |
Max Operating Angle | 45° |
Max. Torque | 178.0 Nm |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 12mm x 12mm bores, a 25.3mm outer diameter, and a 85.9mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8" NPT Female x 1/4" NPT Male Brass Adapter (653-2)
- PRIMEFIT 3/8" x 50 Ft Retractable Hose Reel w. Hybrid Hose (HRHYP380502)
- MACNAUGHT Mechanical Meter Oil Dispensing Gun (HG40P-02)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM16)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Steel (USSK32-16-10-F)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- LISLE U-JOINT DRIVER PNEUMATIC (LI18980)
- Ruland Couplings, Collars, & Adapters