Shop All Universal Joints
Ruland
Single U-Joint, 11 mm x 10 mm Bores, 25.3 mm OD, Stainless
Mfr # USSK16-11MM-10MM-SS
Zoro # G400675232
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 25.3 mm
- Bore 11 mm x 10 mm
- Keyway 4 mm x 3 mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK16-11MM-10MM-SS
- Zoro # G400675232
- UPC # 63452933886
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 25.3 mm |
Length | 85.9 mm |
Yoke Length (LY) | 42.9 mm |
Set Screw Size | 1/4/2020 |
Hub Depth | 30.2 mm |
Details
Type | Single, Friciton Bearing |
Bore | 11 mm x 10 mm |
Keyway | 4 mm x 3 mm |
SAE or Metric | Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Setscrew | 1/4-20 |
Weight | 0.521 lbs |
Max Operating Angle | 45° |
B1 Shaft Penetration | 30.2 mm |
Matching Boot | UBOOT16/25-NI-KIT |
Bore Tolerance | +0.025 mm / -0.000 mm |
Max. Torque | 178.0 Nm |
Rated Torque | 35.6 Nm |
B2 Shaft Penetration | 30.2 mm |
Style | Roud Bore, Set Screw, Keyway |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 11mm x 10mm bores, a 25.3mm outer diameter, and a 85.9mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Reverse Lever (IR295A-A658)
- PRIMEFIT 1/2-in. Push to Connect STRAIGHT Fitting for 1/2-in. OD Air Tubing, 4PK (PC1212S-4)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (3LU94)
- PRIMEFIT Hose Reel Part - Swivel Hub and O-Rings (HRPART2)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.745" OD, Stainless (USSK28-10-10-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- Ruland Couplings, Collars, & Adapters