Shop All Universal Joints
Ruland
Single U-Joint, 10 mm x 9 mm Bores, 22.1 mm OD, Stainless
Mfr # USSK14-10MM-9MM-SS
Zoro # G800673913
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 22.1 mm
- Bore 10 mm x 9 mm
- SAE or Metric Metric
- Setscrew #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK14-10MM-9MM-SS
- Zoro # G800673913
- UPC # 63452933856
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 22.1 mm |
Length | 76.2 mm |
Hub Depth | 26.2 mm |
Yoke Length (LY) | 38.1 mm |
Set Screw Size | #10-32 |
Details
Type | Single, Friciton Bearing |
Bore | 10 mm x 9 mm |
SAE or Metric | Metric |
Setscrew | #10-32 |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Keyway | 3 mm x 3 mm |
Weight | 0.352 lbs |
B2 Shaft Penetration | 26.2 mm |
Matching Boot | UBOOT14/22-NI-KIT |
Max Operating Angle | 45° |
Rated Torque | 28.2 Nm |
B1 Shaft Penetration | 26.2 mm |
Style | Roud Bore, Set Screw, Keyway |
Bore Tolerance | +0.025 mm / -0.000 mm |
Max. Torque | 142.4 Nm |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 10mm x 9mm bores, a 22.1mm outer diameter, and a 76.2mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 1/4"-18 Thread (PB-NPMX-0404)
- ZORO SELECT Quick Release Clamp, ID 10In (0190-1000-0200)
- CHIEF Hydraulic Gear Pump, 11 GPM (250092)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.500 ID X 1.909 OD X 100 FT [Each] (TPVCWIRE1.5X1.909X100FT-VARDEX)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00)
- Ruland Universal Joints