Shop All Universal Joints
Ruland
Single U-Joint, 10 mm x 8 mm Bores, 22.1 mm OD, Stainless
Mfr # USSK14-10MM-8MM-SS
Zoro # G900673905
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 22.1 mm
- Bore 10 mm x 8 mm
- Setscrew #10-32
- Keyway 3 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK14-10MM-8MM-SS
- Zoro # G900673905
- UPC # 63452933844
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 22.1 mm |
Length | 76.2 mm |
Yoke Length (LY) | 38.1 mm |
Set Screw Size | #10-32 |
Hub Depth | 26.2 mm |
Details
Type | Single, Friciton Bearing |
Bore | 10 mm x 8 mm |
Setscrew | #10-32 |
Keyway | 3 mm x 2 mm |
Material | 303 Stainless Steel |
SAE or Metric | Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.352 lbs |
Max. Torque | 142.4 Nm |
B2 Shaft Penetration | 26.2 mm |
Matching Boot | UBOOT14/22-NI-KIT |
Max Operating Angle | 45° |
B1 Shaft Penetration | 26.2 mm |
Bore Tolerance | +0.025 mm / -0.000 mm |
Rated Torque | 28.2 Nm |
Style | Roud Bore, Set Screw, Keyway |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 10mm x 8mm bores, a 22.1mm outer diameter, and a 76.2mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Coupler, Buttonhead, 80933 (LIN80933)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BVS-130)
- BRENNAN INDUSTRIES 06MP-08FP Straight Expander, 2PK (5405-06-08)
- ARROW PNEUMATICS Arrow Integral Intermediate Filter/Regulator B732GW, Zinc Bowl, 1/4" NPT, 200 PSI (B732GW)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.745" OD, Stainless (USSK28-10-10-SS)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- Ruland Couplings, Collars, & Adapters