Shop All Universal Joints
Ruland
Single U-Joint, 10 mm x 10 mm Bores, 22.1 mm OD, Stainless
Mfr # US14-10MM-10MM-SS
Zoro # G800675566
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 22.1 mm
- Bore 10 mm x 10 mm
- SAE or Metric Metric
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US14-10MM-10MM-SS
- Zoro # G800675566
- UPC # 63452932978
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 22.1 mm |
Length | 76.2 mm |
Yoke Length (LY) | 38.1 mm |
Hub Depth | 26.2 mm |
Details
Type | Single, Friction Bearing |
Bore | 10 mm x 10 mm |
SAE or Metric | Metric |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 0.235 lbs |
Matching Boot | UBOOT14/22-NI-KIT |
Max. Torque | 142.4 Nm |
Max Operating Angle | 45° |
Bore Tolerance | +0.025 mm / -0.000 mm |
B2 Shaft Penetration | 26.2 mm |
Rated Torque | 28.2 Nm |
B1 Shaft Penetration | 26.2 mm |
Style | Round Bore |
Description
This Ruland single friction bearing universal joint has 10mm x 10mm bores, a 22.1mm outer diameter, and a 76.2mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose, 1/4", 5ft., Coil (49419)
- PARKER Air Line Lubricator, 1 In, 350 cfm, 250 psi (L606-08W/M8)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- BRENNAN INDUSTRIES 04FJ-06MJ Straight Reducer (1Pc/Rigid), 3PK (2406-04-06)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Steel (USSK32-16-10-F)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- Ruland Universal Joints