Shop All Universal Joints
Ruland
Single U-Joint, 1" x 25 mm Bores, 1.995" (50.7 mm) OD, Stainless
Mfr # USSK32-1"-25MM-SS
Zoro # G700675475
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.995 in (50.7 mm)
- Bore 1.0000 in x 25 mm
- Keyway 1/4 in x 8 mm
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK32-1"-25MM-SS
- Zoro # G700675475
- UPC # 63452934316
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.995 in (50.7 mm) |
Length | 5.500 in (139.7 mm) |
Yoke Length (LY) | 2.750 in (69.9 mm) |
Set Screw Size | 3/8/2016 |
Hub Depth | 1.700 in (43.2 mm) |
Details
Type | Single, Friciton Bearing |
Bore | 1.0000 in x 25 mm |
Keyway | 1/4 in x 8 mm |
Material | 303 Stainless Steel |
Setscrew | 3/8-16 |
SAE or Metric | Inch/Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 3.375 lbs |
Max Operating Angle | 45° |
B1 Shaft Penetration | 1.700 in (43.2 mm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Matching Boot | UBOOT32/51-NI-KIT |
Style | Roud Bore, Set Screw, Keyway |
Rated Torque | 3120 in-lb (352.5 Nm) |
B2 Shaft Penetration | 1.700 in (43.2 mm) |
Max. Torque | 15600 in-lb (1762.6 Nm) |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 1.0000" x 25mm bores, a 1.995" (50.7mm) outer diameter, and a 5.500" (139.7mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Ph, 7-1/2 HP (213TTDBD6032)
- ZORO SELECT Grease Fitting, 45deg, 1/4-28, PK10 (GFD3053)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 50 Chain Size, 10 Teeth (133566)
- DAYTON Motor, 1/2 HP, Yoke (6K405)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- DANA U-JOINT KIT (PREMIUM SPL55/1480 SERIES WHEEL JOINT) LUBE FOR LIFE (SPL55-3X)
- Ruland Universal Joints