Shop All Universal Joints
Ruland
Single U-Joint, 1" x 1/2" Bores, 1.745" OD, Stainless
Mfr # US28-16-8-SS
Zoro # G100676133
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 1.745 in
- Bore 1.0000 in x 0.5000 in
- Material 303 Stainless Steel
- SAE or Metric Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US28-16-8-SS
- Zoro # G100676133
- UPC # 63452933314
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.745 in |
Length | 5.000 in |
Hub Depth | 1.610 in |
Yoke Length (LY) | 2.500 in |
Details
Type | Single, Friction Bearing |
Bore | 1.0000 in x 0.5000 in |
Material | 303 Stainless Steel |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 1.813 lbs |
Matching Boot | UBOOT28/44-NI-KIT |
Max Operating Angle | 45° |
Style | Round Bore |
B2 Shaft Penetration | 1.610 in |
B1 Shaft Penetration | 1.610 in |
Max. Torque | 10500 in-lb |
Rated Torque | 2100 in-lb |
Bore Tolerance | +0.0010 in / -0.0000 in |
Description
This Ruland single friction bearing universal joint has 1.0000" x 0.5000" bores, a 1.745" outer diameter, and a 5.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/10 HP, 3200 rpm, 115V, 3.3 (D405)
- DODGE Setscrew Ball Bearings, SC Normal Duty Pillow Block, 2-Bolt Base P2B-SC-207 (123217 P2B SC 207)
- GATES G81801-0020, Nylon Protective Sleeve - Nylon Protective Sleeve (G81801-0020)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/8" (3J38)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F-KIT)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel (USSK40-20-20-F)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- Ruland Couplings, Collars, & Adapters