Shop All Universal Joints
Ruland
Single U-Joint, 1" x 1" Bores, 1.995" OD, Steel
Mfr # USKC32-16-16-F
Zoro # G900674292
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Needle Bearing
- Outside Dia. 1.995 in
- Bore 1.0000 in x 1.0000 in
- SAE or Metric Inch
- Setscrew 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USKC32-16-16-F
- Zoro # G900674292
- UPC # 63452929042
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.995 in |
Length | 5.500 in |
Hub Depth | 1.700 in |
Yoke Length (LY) | 2.750 in |
Set Screw Size | 3/8-16 |
Details
Type | Single, Needle Bearing |
Bore | 1.0000 in x 1.0000 in |
SAE or Metric | Inch |
Setscrew | 3/8-16 |
Keyway | 1/4 in x 1/4 in |
Material | Alloy Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 2.94 lbs |
B1 Shaft Penetration | 1.700 in |
Bore Tolerance | +0.0010 in / -0.0000 in |
B2 Shaft Penetration | 1.700 in |
Max Operating Angle | 45° |
Matching Boot | UBOOT32/51-NI-KIT |
Style | Roud Bore, Set Screw, Keyway |
Description
This Ruland single needle bearing universal joint with set screws and keyways has 1.0000" x 1.0000" bores, a 1.995" outer diameter, and a 5.500" length. It is designed for continuously rotating applictions where improved accuracy, service life, and speed are required. The use of needle roller bearings reduces friction allowing for minimal backlash while maintaining high misalignment capabilities of up to 45°, which is a significant improvement over commodity style needle bearing universal joints. This needle bearing universal joint is capable of speeds up to 6,000 RPM with pre-lubricated boots for a long maintenance free life. It is made from high grade alloy steel for durability and high strength The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single needle bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6309-2Z C3, Single Row Ball Bearings (6309-2Z C3)
- DIXON Double Bolt Clamp, 1-48/64"- 2-3/64" (DL20)
- HESSAIRE Motor, Dayton, For 484X43, 484X46 (B180-6)
- NTN NTN 51207, Angular Thrust Bearing Single Row 35 Mm Id X 62 Mm Od X 18 Mm WResin Cage (51207)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel (US28-14-14-F)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.745" OD, Stainless (USSK28-10-10-SS)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel (USSK40-20-20-F)
- SPICER Conversion Universal Joint Greaseable 1310 To 1350 Series (5-460X)
- Ruland Couplings, Collars, & Adapters