Shop All Universal Joints
Ruland
Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless
Mfr # US28-16-16-SS
Zoro # G700676069
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 1.745 in
- Bore 1.0000 in x 1.0000 in
- SAE or Metric Inch
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US28-16-16-SS
- Zoro # G700676069
- UPC # 63452933312
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.745 in |
Length | 5.000 in |
Hub Depth | 1.610 in |
Yoke Length (LY) | 2.500 in |
Details
Type | Single, Friction Bearing |
Bore | 1.0000 in x 1.0000 in |
SAE or Metric | Inch |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 1.516 lbs |
B2 Shaft Penetration | 1.610 in |
Style | Round Bore |
B1 Shaft Penetration | 1.610 in |
Max. Torque | 10500 in-lb |
Matching Boot | UBOOT28/44-NI-KIT |
Bore Tolerance | +0.0010 in / -0.0000 in |
Rated Torque | 2100 in-lb |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint has 1.0000" x 1.0000" bores, a 1.745" outer diameter, and a 5.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (VM3541)
- WILKERSON Oil Removal Filter, Standard Size (M28-04-BG00B)
- TRITAN Thrust Washer, dia. 0.875in, 0.06in. Thick (TRB1423)
- LOC-LINE Hose, Gray, 1/4", 50ft., Coil (49421-G)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/2 in. Drive Universal Joint (49-66-6727)
- Ruland Couplings, Collars, & Adapters