Shop All Universal Joints
Ruland
Single U-Joint, 1-7/16" x 1-7/16" Bores, 2.495" OD, Stainless
Mfr # USSK40-23-23-SS
Zoro # G800674804
Free Shipping & Returns
$1,774.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 2.495 in
- Bore 1.4375 in x 1.4375 in
- Setscrew 3/8-16
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK40-23-23-SS
- Zoro # G800674804
- UPC # 63452934406
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2.495 in |
Length | 7.000 in |
Yoke Length (LY) | 3.500 in |
Hub Depth | 2.090 in |
Set Screw Size | 3/8/2016 |
Details
Type | Single, Friciton Bearing |
Bore | 1.4375 in x 1.4375 in |
Setscrew | 3/8-16 |
Material | 303 Stainless Steel |
Keyway | 3/8 in x 3/8 in |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 6.608 lbs |
Max. Torque | 23250 in-lb |
B2 Shaft Penetration | 2.090 in |
Rated Torque | 4650 in-lb |
Style | Roud Bore, Set Screw, Keyway |
Matching Boot | UBOOT40/64-NI-KIT |
B1 Shaft Penetration | 2.090 in |
Max Operating Angle | 45° |
Bore Tolerance | +0.0010 in / -0.0000 in |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 1.4375" x 1.4375" bores, a 2.495" outer diameter, and a 7.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Swivel Nozzle 40, 1/4In, PK20 (49449)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (224-C)
- OIL SAFE Premium Pump Purple, Hand Held, Ratio 1to1 (102307)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (48ZK02)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 7/8" x 5/8" Bores, 1.745" OD, Stainless (US28-14-10-SS)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- Ruland Couplings, Collars, & Adapters