Shop All Universal Joints
Ruland
Single U-Joint, 1-7/16" x 1-7/16" Bores, 2.495" OD, Stainless
Mfr # US40-23-23-SS
Zoro # G700673808
product price: $1,599.99
/ea
Free Shipping & Returns
$1,599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 2.495 in
- Bore 1.4375 in x 1.4375 in
- SAE or Metric Inch
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US40-23-23-SS
- Zoro # G700673808
- UPC # 63452933556
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2.495 in |
Length | 7.000 in |
Yoke Length (LY) | 3.500 in |
Hub Depth | 2.090 in |
Details
Type | Single, Friction Bearing |
Bore | 1.4375 in x 1.4375 in |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Weight | 6.696 lbs |
B1 Shaft Penetration | 2.090 in |
B2 Shaft Penetration | 2.090 in |
Bore Tolerance | +0.0010 in / -0.0000 in |
Rated Torque | 4650 in-lb |
Max. Torque | 23250 in-lb |
Matching Boot | UBOOT40/64-NI-KIT |
Style | Round Bore |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint has 1.4375" x 1.4375" bores, a 2.495" outer diameter, and a 7.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (4M060BG)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Gauge Port Size: 1/4 in NPT (C28-04-FLG0B)
- GATES Air Hose Reel, Steel, 1/2" x 50 ft. (91070)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3203A10AN, Pressure Line, 10 micron (ZX-HP3203A10AN)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel (USSK40-20-20-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel (US28-14-14-F)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- Ruland Couplings, Collars, & Adapters