Shop All Universal Joints
Ruland
Single U-Joint, 1-7/16" x 1-1/8" Bores, 2.495" OD, Stainless
Mfr # USSK40-23-18-SS
Zoro # G800674620
Free Shipping & Returns
$2,399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 2.495 in
- Bore 1.4375 in x 1.1250 in
- SAE or Metric Inch
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK40-23-18-SS
- Zoro # G800674620
- UPC # 63452934398
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2.495 in |
Length | 7.000 in |
Yoke Length (LY) | 3.500 in |
Hub Depth | 2.090 in |
Set Screw Size | 3/8/2016 |
Details
Type | Single, Friciton Bearing |
Bore | 1.4375 in x 1.1250 in |
SAE or Metric | Inch |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | 3/8-16 |
Keyway | 3/8 in x 1/4 in |
Weight | 6.608 lbs |
Rated Torque | 4650 in-lb |
Matching Boot | UBOOT40/64-NI-KIT |
B2 Shaft Penetration | 2.090 in |
B1 Shaft Penetration | 2.090 in |
Max Operating Angle | 45° |
Bore Tolerance | +0.0010 in / -0.0000 in |
Style | Roud Bore, Set Screw, Keyway |
Max. Torque | 23250 in-lb |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 1.4375" x 1.1250" bores, a 2.495" outer diameter, and a 7.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (ST-851/1-250C)
- CENTURY Pool Pump Motor, Capacitor-Start, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (UST1072)
- GATES PowerGrip Timing Belts, 300H100 (300H100)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -6, 1.99L (1AA6MR6)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1000x00 KIT)
- Ruland Universal Joints