Shop All Universal Joints
Ruland
Single U-Joint, 1-3/8" x 1-1/4" Bores, 2.495" OD, Stainless
Mfr # US40-22-20-SS
Zoro # G800673470
Free Shipping & Returns
$2,001.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 2.495 in
- Bore 1.3750 in x 1.2500 in
- SAE or Metric Inch
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # US40-22-20-SS
- Zoro # G800673470
- UPC # 63452933542
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2.495 in |
Length | 7.000 in |
Hub Depth | 2.090 in |
Yoke Length (LY) | 3.500 in |
Details
Type | Single, Friction Bearing |
Bore | 1.3750 in x 1.2500 in |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Weight | 6.696 lbs |
Bore Tolerance | +0.0010 in / -0.0000 in |
B2 Shaft Penetration | 2.090 in |
Matching Boot | UBOOT40/64-NI-KIT |
B1 Shaft Penetration | 2.090 in |
Max. Torque | 23250 in-lb |
Style | Round Bore |
Rated Torque | 4650 in-lb |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint has 1.3750" x 1.2500" bores, a 2.495" outer diameter, and a 7.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B33 V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (1A099)
- BOSTON GEAR Miter Gear-10 Pitch (L128Y)
- WD-40 EZ-REACH®, Lubricant, Aerosol Can, 14.4 oz (490194)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NPL-27)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- J.W. WINCO GN751-8-16-M8-B Clevis Fork Joint Steel (8NXR4/CO)
- Ruland Couplings, Collars, & Adapters