Shop All Universal Joints
Ruland
Single U-Joint, 1-3/16" x 5/8" Bores, 1.995" OD, Stainless
Mfr # US32-19-10-SS
Zoro # G800674743
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 1.995 in
- Bore 1.1875 in x 0.6250 in
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US32-19-10-SS
- Zoro # G800674743
- UPC # 63452933378
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.995 in |
Length | 5.500 in |
Hub Depth | 1.700 in |
Yoke Length (LY) | 2.750 in |
Details
Type | Single, Friction Bearing |
Bore | 1.1875 in x 0.6250 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
SAE or Metric | Inch |
Weight | 3.404 lbs |
B2 Shaft Penetration | 1.700 in |
Style | Round Bore |
Rated Torque | 3120 in-lb |
Max Operating Angle | 45° |
B1 Shaft Penetration | 1.700 in |
Bore Tolerance | +0.0010 in / -0.0000 in |
Matching Boot | UBOOT32/51-NI-KIT |
Max. Torque | 15600 in-lb |
Description
This Ruland single friction bearing universal joint has 1.1875" x 0.6250" bores, a 1.995" outer diameter, and a 5.500" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX800 (6/3VX800)
- LDI INDUSTRIES Protected Vent, 1/8, Height 1.12 (AV101)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 200 psi (L30-08-G00)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP12S)
- RULAND Double U-Joint, Machinable, 1.995" (50.7 mm) OD, Steel (UD32-XX-XX-F)
- RULAND Single U-Joint, 7/8" x 5/8" Bores, 1.745" OD, Stainless (US28-14-10-SS)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- GREY PNEUMATIC SEMI DEEP 10MM UNIV. 3/8 DR. (1010UMSD)
- Ruland Universal Joints