Shop All Universal Joints
Ruland
Single U-Joint, 1-3/16" x 28 mm Bores, 2.495" (63.4 mm) OD, Stainless
Mfr # USSK40-1 3/16"-28MM-SS
Zoro # G700673709
Free Shipping & Returns
$2,399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 2.495 in (63.4 mm)
- Bore 1.1875 in x 28 mm
- Keyway 1/4 in x 8 mm
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK40-1 3/16"-28MM-SS
- Zoro # G700673709
- UPC # 63452934476
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2.495 in (63.4 mm) |
Length | 7.000 in (177.8 mm) |
Yoke Length (LY) | 3.500 in (88.9 mm) |
Hub Depth | 2.090 in (53.1 mm) |
Set Screw Size | 3/8/2016 |
Details
Type | Single, Friciton Bearing |
Bore | 1.1875 in x 28 mm |
Keyway | 1/4 in x 8 mm |
SAE or Metric | Inch/Metric |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | 3/8-16 |
Weight | 6.608 lbs |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max. Torque | 23250 in-lb (2626.9 Nm) |
B1 Shaft Penetration | 2.090 in (53.1 mm) |
Style | Roud Bore, Set Screw, Keyway |
Rated Torque | 4650 in-lb (525.4 Nm) |
Max Operating Angle | 45° |
B2 Shaft Penetration | 2.090 in (53.1 mm) |
Matching Boot | UBOOT40/64-NI-KIT |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 1.1875" x 28mm bores, a 2.495" (63.4mm) outer diameter, and a 7.000" (177.8mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (2218 K)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B6V2BB553A)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (FM1056)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/2-20 (NML8)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Steel (USSK32-16-10-F)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- MOOG CHASSIS PRODUCTS Universal Joint, 377 (377)
- Ruland Couplings, Collars, & Adapters