Shop All Universal Joints
Ruland
Single U-Joint, 1-3/16" x 25 mm Bores, 1.995" (50.7 mm) OD, Steel
Mfr # USSK32-1 3/16"-25MM-F
Zoro # G700674621
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.995 in (50.7 mm)
- Bore 1.1875 in x 25 mm
- Keyway 1/4 in x 8 mm
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK32-1 3/16"-25MM-F
- Zoro # G700674621
- UPC # 63452934313
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.995 in (50.7 mm) |
Length | 5.500 in (139.7 mm) |
Yoke Length (LY) | 2.750 in (69.9 mm) |
Hub Depth | 1.700 in (43.2 mm) |
Set Screw Size | 3/8/2016 |
Details
Type | Single, Friciton Bearing |
Bore | 1.1875 in x 25 mm |
Keyway | 1/4 in x 8 mm |
SAE or Metric | Inch/Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | 3/8-16 |
Material | Alloy Steel |
Weight | 3.255 lbs |
Matching Boot | UBOOT32/51-NI-KIT |
B2 Shaft Penetration | 1.700 in (43.2 mm) |
B1 Shaft Penetration | 1.700 in (43.2 mm) |
Style | Roud Bore, Set Screw, Keyway |
Max. Torque | 21500 in-lb (2429.2 Nm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Rated Torque | 4300 in-lb (485.8 Nm) |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 1.1875" x 25mm bores, a 1.995" (50.7mm) outer diameter, and a 5.500" (139.7mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 4mm Bore, PTFE-Lined Steel (ZUSAB-PB-3)
- MILTON Automotive Blue Coupler/Plug Kit, 7 pcs. (S-307TKIT)
- BERLISS 10mm x 26mm x 8mm, single row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6000-ZZ BERLISS)
- PRIMEFIT 1/4" x 1/4" Male to Male Coupling Brass, 25PCS (HF14M14M-B25-P)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Steel (USSK32-16-10-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F-KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- Ruland Universal Joints