Shop All Universal Joints
Ruland
Single U-Joint, 1-3/16" x 1-3/16" Bores, 1.995" OD, Stainless
Mfr # USSK32-19-19-SS
Zoro # G900673486
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.995 in
- Bore 1.1875 in x 1.1875 in
- Material 303 Stainless Steel
- SAE or Metric Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK32-19-19-SS
- Zoro # G900673486
- UPC # 63452934238
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.995 in |
Length | 5.500 in |
Yoke Length (LY) | 2.750 in |
Hub Depth | 1.700 in |
Set Screw Size | 3/8/2016 |
Details
Type | Single, Friciton Bearing |
Bore | 1.1875 in x 1.1875 in |
Material | 303 Stainless Steel |
SAE or Metric | Inch |
Setscrew | 3/8-16 |
Keyway | 1/4 in x 1/4 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 3.375 lbs |
Max. Torque | 15600 in-lb |
Max Operating Angle | 45° |
Rated Torque | 3120 in-lb |
B1 Shaft Penetration | 1.700 in |
Matching Boot | UBOOT32/51-NI-KIT |
B2 Shaft Penetration | 1.700 in |
Style | Roud Bore, Set Screw, Keyway |
Bore Tolerance | +0.0010 in / -0.0000 in |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 1.1875" x 1.1875" bores, a 1.995" outer diameter, and a 5.500" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 30/Skid 4Am-Nrv-22B Air Motor (4AM-NRV-22B)
- SMC Tube Cap, 5/16 in., Tube (KQ2C09-00A)
- SKF Shaft Seal, 35 x 52 x 7 mm., HMS5, Nitrile Rubber (35X52X7 HMS5 RG)
- NSK NSK-6209V, 6200 Series Single Row Deep Groove Ball Bearing, 6209V (6209V)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Stainless (UDSK16-8-6-SS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 3 In L, 304 SS (3/8 GKS-304-3)
- Ruland Universal Joints